Series 300, Safety Glasses, Scotchgard Anti-Fog, Clear Lens, Black Frame, Frameless, 20 PK
- Mfr # SF301SGAF-LBL
- Zoro # G2396168
product price:Â
$
138.99
/pk of 20, $6.95/ea
Free Shipping & Returns
Key Features
Lens Color
Clear
Frame Type
Frameless
Frame Color
Black
Lens Coating
Scotchgard Anti-Fog
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF301SGAF-LBL
- Zoro #
- G2396168
- UPC #
- 551131278795
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Type
- Frameless
- Frame Color
- Black
- Lens Coating
- Scotchgard Anti-Fog
- Lens Material
- Polycarbonate
- Frame Material
- Polycarbonate
- Series
- Series 300
- Standards
- ANSI Z87.1-2003, ANSI Z87.1-2015
Description
Series 300, Ice Blue Temples, A,PK20, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.