Zoro Homepage

Sport Bullfts Eye Hearing Protector, PK6

  • Mfr # 97041-PEL-6C

  • Zoro # G5990929


product price: $147.99
/pk 6, $24.67/ea
Free Shipping & Returns

Key Features

Color
Black/Gray
Noise Reduction Rating NRR
27dB
Noise Reduction Rating
27 dB
Earmuff Style
Headband
Hard Hat Style
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97041-PEL-6C
Zoro #
G5990929
UPC #
00051125005654
Country of Origin
China

Details

Item
Sport Bullfts Eye Hearing Protector,PK6
Color
Black/Gray
Noise Reduction Rating NRR
27dB
Noise Reduction Rating
27 dB
Earmuff Style
Headband
Hard Hat Style
Cap
Cushion Material
Foam
Ear Muff Style
Headband
Protection Type
Noise Reduction

Description

Sport Bullfts Eye Hearing Protector,PK6, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.