Sport Shotgunner II Low-Profile Hea, PK6
Mfr # 97040-PEL-6C
Zoro # G5990840
product price: $156.99
/pk 6, $26.17/ea
Free Shipping & Returns
Key Features
Color
Black/Gray
Noise Reduction Rating
24 dB
Ear Muff Style
Low-Profile
Cushion Material
Foam
Earmuff Type
Folds for compact storage and portability
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97040-PEL-6C
Zoro #
G5990840
UPC #
00051125005647
Country of Origin
China
Details
Item
Sport Shotgunner II Low-Profile Hea,PK6
Color
Black/Gray
Noise Reduction Rating
24 dB
Ear Muff Style
Low-Profile
Cushion Material
Foam
Earmuff Type
Folds for compact storage and portability
Protection Type
Hearing Protector
Description
Sport Shotgunner II Low-Profile Hea,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.