Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WS LiteCom Plus Headset MT73H7B4

  • Mfr # MT73H7B4610WS6NA

  • Zoro # G2826561


product price: $892.99
/ea
Sold in multiples of 5 for $4,464.95
Free Shipping & Returns

Key Features

Industry Type
Aviation, Construction, General Manufacturing, Manufacturing
Attenuation Rating
27 dB
Application
Construction, Facility Maintenance, Manufacturing
Compatible Radio Brands
Kenwood, Motorola
Battery Life
Approx. 18 hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT73H7B4610WS6NA
Zoro #
G2826561
UPC #
-
Country of Origin
Sweden

Details

Item
Headset
Industry Type
Aviation, Construction, General Manufacturing, Manufacturing
Attenuation Rating
27 dB
Application
Construction, Facility Maintenance, Manufacturing
Compatible Radio Brands
Kenwood, Motorola
Battery Life
Approx. 18 hours
Battery Type
Lithium-Ion
Series
WS
Communication Type
Bluetooth, Environmental Listening, External Audio Input, Two-way Radio
Features
Push-to-talk, Comfortable, Hands-free, Radio, Multipoint, Ambient Noise, Neckband; Dust Resistant, Water Resistant
Standards
ANSI S3.19-1974, FCC
Hearing Protection Type
Neckband
CSA Class
Class A
Color
Navy Blue
Connection Type
Wired, Wireless
Microphone Class/Type
Dynamic
Auxiliary Port
4-pin XLR
Hearing Protection Style
Earmuffs
Type
Protective Communication
Suspension Method
Neckband
Microphone Technology
Noise Cancelling, Dynamic
Sound Mode
Stereo
Integrated Microphone
Yes
Wireless Technology
Bluetooth
Detachable Microphone
No
Host Interface
XLR
Microphone Design
Boom
Earpiece Type
Binaural
IP Rating
IP54
Battery Chemistry
Lithium Ion (Li-Ion)
Connectivity Technology
Wired/Wireless

Description

WS LiteCom Plus Headset MT73H7B4

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.