
Peltor X2 Over-the-Head Ear Muffs, Black/Yellow
Mfr # X2A
Zoro # G4139963
product price: $28.99
/eaKey Features
Color
Black/Yellow
Noise Reduction Rating NRR
24 dB
Series
Peltor X2
Ear Muff Style
Over-the-Head
Cushion Material
Vinyl Covered Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X2A
Zoro #
G4139963
UPC #
93045937240
Country of Origin
Poland
Details
Item
Ear Muffs
Color
Black/Yellow
Noise Reduction Rating NRR
24 dB
Series
Peltor X2
Ear Muff Style
Over-the-Head
Cushion Material
Vinyl Covered Foam
Dielectric
Yes
Standards
CSA Class A
Features
Electrically Insulated
Weight
10.1 oz
Material
Plastic
Noise Reduction Rating
24 dB
Protection Type
Electrically Insulated
Description
3MTM PELTOR X2 Earmuffs, 24 dB, Yellow/Black
- Modern, low-profile, lightweight design for outstanding safety, balance and comfort.
- Insulated, twin-wire headband for protection against electrical hazards.
- Soft, wide cushions help maintain the appropriate amount of pressure around the ears.
- Excellent, highly effective acoustic seal to ensure reliable hearing protection.
- Innovative foam earcup inserts and spacers for improved noise-attenuation performance.
- Cushions and inserts are removable and easy-to-replace (replacement cushions and inserts sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.