Zoro Homepage
This item is Discontinued.
3M PELTOR X4 Earmuffs X4A/37273(AAD), Over-the-Head 7000104073

PELTOR X4 Earmuffs X4A/37273(AAD), Over-the-Head (Discontinued)

  • Mfr # 7000104073
  • Zoro # G404240658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000104073
Zoro #
G404240658
UPC #
93045937264
Country of Origin
Poland

Details

Color
Black, Chartreuse
Item
Earmuff
Standards
CSA Class AL
Series
X Series
Dielectric
Yes
Ear Muff Style
Over-the-Head
Features
Electrically Insulated

Description

3M Peltor X4A Over-the-Head Earmuffs, Hearing Conservation ,10 EA/Case
  • Over-the-head hearing protection with Noise Reduction Rating (NRR) of 27 dB for moderate to high noise exposures
  • Low-profile cup design for improved compatibility with other personal protection equipment (PPE)
  • Twin headband design helps reduce heat buildup with good fit and balance
  • Earcups tilt to ensure a customized fit and comfort for individual users
  • Electrically insulated (dielectric) wire headband helps reduce hazards around electricity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.