
Perfect-It Detailing Cloths, Yellow, 50PK
Mfr # 35597756
Zoro # G4675470
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Material
Yellow
Weight
50 Cloths/Bag
Count/Weight
50 Cloths/Bag
Color
Yellow
Cleaning Cloth Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35597756
Zoro #
G4675470
UPC #
50051131060178
Country of Origin
United States
Dimensions
Size
12 In X 14.1 In
Details
Item
Cloths
Material
Yellow
Weight
50 Cloths/Bag
Count/Weight
50 Cloths/Bag
Color
Yellow
Cleaning Cloth Color
Yellow
Recommended For
Great For Paint, Chrome And Glass, Dashboards And More
Number of Sheets
50
Package Type
bag
Description
Cloths
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.