Performance Plus Duct Tape 8979 Black, 48 mmx54.8 m 12.1 mil
- Mfr # 7000124266
- Zoro # G712306466
product price:Â
$
43.99
/ea
Key Features
Tape Color
Black
Imperial Tape Length
59.93 yd
Imperial Tape Width
1.88 in
Metric Tape Length
54.8 m
Metric Tape Width
48.0 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000124266
- Zoro #
- G712306466
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Imperial Tape Length
- 59.93 yd
- Imperial Tape Width
- 1.88 in
- Metric Tape Length
- 54.8 m
- Metric Tape Width
- 48.0 mm
- Duct Tape Width
- 48 mm
Details
- Tape Color
- Black
- Tape Backing Material
- Polyethylene/Cloth Scrim
- Tape Adhesive Material
- Rubber
Description
3M Performance Plus Duct Tape 8979 has a unique construction that allows for both permanent and temporary applications indoor and outdoor. It is removable with little or no adhesive residue from most opaque surfaces up to 6 months after application. Resists UV, sunlight, and weather to stay on for up to one year without deterioration Waterproof, UV-resistant duct tape resists deterioration for up to one year under exposure to rain, sunlight, and extreme temperaturesRemoves cleanly from most opaque su
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.