Shop 3M
See all product information
Create Account
Performance Plus Duct Tape 8979 Slate Blue, 48 mmx54.8 m 12.1 mil
- Mfr # 7000001330
- Zoro # G512306444
product price:Â
$
47.95
/ea
Key Features
Tape Color
Slate Blue
Imperial Tape Length
59.93 yd
Imperial Tape Width
1.88 in
Metric Tape Length
54.8 m
Metric Tape Width
48.0 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000001330
- Zoro #
- G512306444
- UPC #
- -
- Country of Origin
- Canada
- Tape Color
- Slate Blue
- Tape Backing Material
- Polyethylene/Cloth Scrim
- Tape Adhesive Material
- Rubber
Dimensions
- Imperial Tape Length
- 59.93 yd
- Imperial Tape Width
- 1.88 in
- Metric Tape Length
- 54.8 m
- Metric Tape Width
- 48.0 mm
- Duct Tape Length
- 59.93 yd
- Duct Tape Width
- 48 mm
- Tape Thickness
- 11.5 mil
Description
3M Performance Plus Duct Tape 8979 has a unique construction that allows for both permanent and temporary applications indoor and outdoor. It is removable with little or no adhesive residue from most opaque surfaces up to 6 months after application. Resists UV, sunlight, and weather to stay on for up to one year without deteriorationSpecial adhesive sticks immediately and reliably long-term to most surfacesProtects against light abrasion including overspray from bead blasting, sand blasting and shot
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.