Performance Sanding Sponge, 03070, 320 grit, 3.75 in x 2.65 in x 1 in
- Mfr # 7010300638
- Zoro # G012334145
product price:Â
$
5.65
/ea
Sold in multiples of 2 for
$11.30
Key Features
Grit
320
Grade
Fine
Number of Abrasive Sides
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010300638
- Zoro #
- G012334145
- UPC #
- -
- Country of Origin
- United States
Details
- Grit
- 320
- Grade
- Fine
- Number of Abrasive Sides
- 4
Description
3M Performance Soft Sanding Sponge is designed to provide a better surface finishing solution. Each sponge combines quality 3M abrasives with a highly flexible foam backing -- creating a flexible way to uniformly sand curved areas such as bumpers, complex
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.