Zoro Homepage

Performance Spary Gun

  • Mfr # 26837

  • Zoro # G503673821


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Spray Gun Adapters
Type
Air Assembly
Size
13.5 oz Midi and 28 oz Large
For Use With
3M(TM) PPS(TM) Series 2.0 H/O Pressure Cups
Compatible with Brand
3M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26837
Zoro #
G503673821
UPC #
00051131268371
Country of Origin
United States

Dimensions

Size
13.5 oz Midi and 28 oz Large

Details

Sub-Category
Spray Gun Adapters
Item
Spray Gun Cup Adapter
Type
Air Assembly
For Use With
3M(TM) PPS(TM) Series 2.0 H/O Pressure Cups
Compatible with Brand
3M
Compatible Product Type
Spray Cup Systems
Compatible with Series
PPS
Product Type
Spray Gun Adapter

Description

Performance Spary Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.