Zoro Homepage

PF23.0W9 UNFRAMED BLACKOUT FILTER

  • Mfr # PF230W9B

  • Zoro # G815368781


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Height
11.31"
Width
20.06"
Durability
Fingerprint Resistant, Scratch Resistant, Dust Resistant
Anti-glare
Yes
Display Size Supported
23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF230W9B
Zoro #
G815368781
UPC #
51128789650
Country of Origin
United States

Dimensions

Height
11.31"
Width
20.06"
Display Size Supported
23"
Viewing Area Dimension
20.07" x 11.30"

Details

Durability
Fingerprint Resistant, Scratch Resistant, Dust Resistant
Anti-glare
Yes
Screen Attachment
Slide Mount, Adhesive Strip
Aspect Ratio
0.672917
Device Supported
Monitor
Blue Light Reduction
Yes
Display Type Supported
LCD
Orientation
Landscape
Widescreen
Yes
Item
Privacy Screen Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.