Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Picture Hanger, Silver, Steel, 17/32 in D

  • Mfr # 3PH25-1ES

  • Zoro # G802635537


product price: $3.51
/ea
Sold in multiples of 24 for $84.24

Key Features

Material
Steel
Color
Stainless Steel
Finish
Unfinished
Mounting
Wall
Working Load Limit
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PH25-1ES
Zoro #
G802635537
UPC #
00638060662182
Country of Origin
United States

Dimensions

Hook Base Width
1 in
Hook Height
1 1/4 in
Overall Height
29/32 in
Overall Width
1 in
Base Width
1 1/16 in
Base Height
1 1/4 in
Overall Depth
17/32 in

Details

Material
Steel
Color
Stainless Steel
Finish
Unfinished
Mounting
Wall
Working Load Limit
25 lb
Includes
Hanger
Number of Hooks
1
Hook Item
Picture Hanger
Item
Picture Hanger
Basic Hook Material
Steel
Hardware
Not Included
Fastening Method
Push In
Points per Hook
1
Hook Finish
Unfinished
Projection
1/8 in
Weight Capacity
25 lb
Hooks per Base
1
Base Shape
Rectangle
Product Type
Picture Hanger
Count
1
Hook Type
Hook
For Materials
Drywall
Includes Hardware
Hardware Not Included

Description

Picture Hanger, Fastening Method Push In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Unfinished, Working Load Limit 25 lb, Hook Height 1 1/4 in, Hook Base Width 1 in, Projection 1/8 in, Stainless Steel, Thread Size Not Applicable, Thread Length Not Applicable, Includes Hanger, Hardware Not Included, Mounting Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.