Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Picture Hanger, Silver, Steel, 5/8 in D

  • Mfr # 3PH15-1ES

  • Zoro # G802635513


product price: $3.55
/ea
Sold in multiples of 4 for $14.20

Key Features

Material
Steel
Color
Stainless Steel
Finish
Unfinished
Hardware
Not Included
Includes
Hanger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PH15-1ES
Zoro #
G802635513
UPC #
00638060662175
Country of Origin
United States

Dimensions

Hook Height
7/8 in
Hook Base Width
7/8 in
Overall Width
7/8 in
Overall Height
29/32 in
Base Width
7/8 in
Overall Depth
5/8 in
Base Height
29/32 in

Details

Material
Steel
Color
Stainless Steel
Finish
Unfinished
Hardware
Not Included
Includes
Hanger
Mounting
Wall
Hook Item
Picture Hanger
Number of Hooks
1
Working Load Limit
15 lb
Item
Picture Hanger
Basic Hook Material
Steel
Points per Hook
1
Fastening Method
Push In
Projection
1/8 in
Hook Finish
Unfinished
Hook Type
Hook
Weight Capacity
15 lb
Hooks per Base
1
Count
1
For Materials
Drywall
Product Type
Picture Hanger
Base Shape
Rectangle
Includes Hardware
Hardware Not Included

Description

Picture Hanger, Fastening Method Push In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Unfinished, Working Load Limit 15 lb, Hook Height 7/8 in, Hook Base Width 7/8 in, Projection 1/8 in, Stainless Steel, Thread Size Not Applicable, Thread Length Not Applicable, Includes Hanger, Hardware Not Included, Mounting Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.