Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Picture Hanger, Silver, Steel, 5/8 in D

  • Mfr # 3PH15M-1ES

  • Zoro # G302635518


product price: $3.59
/ea
Sold in multiples of 24 for $86.16

Key Features

Material
Steel
Color
Stainless Steel
For Use With
Frames, Mirrors, Home Decor
Finish
Unfinished
Working Load Limit
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PH15M-1ES
Zoro #
G302635518
UPC #
00638060661543
Country of Origin
United States

Dimensions

Hook Height
7/8 in
Hook Base Width
7/8 in
Overall Width
7/8 in
Overall Height
29/32 in
Base Width
7/8 in
Base Height
29/32 in
Overall Depth
5/8 in

Details

Material
Steel
Color
Stainless Steel
For Use With
Frames, Mirrors, Home Decor
Finish
Unfinished
Working Load Limit
15 lb
Mounting
Wall
Includes
Spot Marker
Hook Item
Picture Hanger
Number of Hooks
1
Item
Picture Hanger
Hardware
Not Included
Basic Hook Material
Steel
Projection
1/8 in
Fastening Method
Push In
Hook Finish
Unfinished
Points per Hook
1
Product Type
Picture Hanger
Count
1
Hooks per Base
1
Hook Type
Hook
For Location
Indoor
Includes Hardware
Hardware Not Included
Weight Capacity
15 3/8 lb
Base Shape
Rectangle
For Materials
Wood, Glass

Description

Picture Hanger, Fastening Method Push In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Unfinished, Working Load Limit 15 lb, Hook Height 7/8 in, Hook Base Width 7/8 in, Projection 1/8 in, Stainless Steel, Thread Size Not Applicable, Thread Length Not Applicable, Includes Spot Marker, Hardware Not Included, Mounting Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.