Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Picture Hanger, Silver, Steel, 9/16 in D

  • Mfr # 3PH45-1ES

  • Zoro # G202635489


product price: $4.15
/ea
Sold in multiples of 24 for $99.60

Key Features

Material
Steel
Color
Stainless Steel
For Use With
Frames, Mirrors, Home Decor
Finish
Unfinished
Hook Item
Picture Hanger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PH45-1ES
Zoro #
G202635489
UPC #
00638060662199
Country of Origin
United States

Dimensions

Hook Base Width
1 1/8 in
Hook Height
1 5/8 in
Overall Height
1 19/32 in
Overall Width
1 1/8 in
Base Width
1 1/8 in
Base Height
1 19/32 in
Overall Depth
9/16 in

Details

Material
Steel
Color
Stainless Steel
For Use With
Frames, Mirrors, Home Decor
Finish
Unfinished
Hook Item
Picture Hanger
Basic Hook Material
Steel
Includes
Spot Marker
Number of Hooks
1
Working Load Limit
45 lb
Item
Picture Hanger
Mounting
Wall
Hardware
Not Included
Hook Finish
Unfinished
Projection
1/8 in
Fastening Method
Push In
Points per Hook
1
Weight Capacity
44 lb
Includes Hardware
Hardware Not Included
For Materials
Drywall
Product Type
Picture Hanger
Hooks per Base
1
For Location
Indoor
Count
1
Hook Type
Hook
Base Shape
Rectangle

Description

Picture Hanger, Fastening Method Push In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Unfinished, Working Load Limit 45 lb, Hook Height 1 5/8 in, Hook Base Width 1 1/8 in, Projection 1/8 in, Stainless Steel, Thread Size Not Applicable, Thread Length Not Applicable, Includes Spot Marker, Hardware Not Included, Mounting Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.