Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Picture Hanger, Silver, Steel, 9/16 in D

  • Mfr # 3PH45M-1ES

  • Zoro # G402635494


product price: $4.35
/ea
Sold in multiples of 24 for $104.40

Key Features

Material
Steel
Color
Stainless Steel
For Use With
Frames, Mirrors, Home Decor
Finish
Unfinished
Includes
Spot Marker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PH45M-1ES
Zoro #
G402635494
UPC #
00638060661581
Country of Origin
United States

Dimensions

Hook Base Width
1 1/8 in
Hook Height
1 5/8 in
Overall Width
1 1/8 in
Overall Height
1 19/32 in
Base Width
1 1/8 in
Base Height
1 19/32 in
Overall Depth
9/16 in

Details

Material
Steel
Color
Stainless Steel
For Use With
Frames, Mirrors, Home Decor
Finish
Unfinished
Includes
Spot Marker
Number of Hooks
1
Hardware
Not Included
Hook Item
Picture Hanger
Basic Hook Material
Steel
Mounting
Wall
Item
Picture Hanger
Working Load Limit
45 lb
Fastening Method
Push In
Hook Finish
Unfinished
Projection
1/8 in
Points per Hook
1
Hooks per Base
1
For Materials
Wood, Glass
Weight Capacity
44 lb
Hook Type
Hook
Base Shape
Rectangle
Count
1
Product Type
Picture Hanger
Includes Hardware
Hardware Not Included
For Location
Indoor

Description

Picture Hanger, Fastening Method Push In, Points per Hook 1, Number of Hooks 1, Basic Hook Material Steel, Hook Finish Unfinished, Working Load Limit 45 lb, Hook Height 1 5/8 in, Hook Base Width 1 1/8 in, Projection 1/8 in, Stainless Steel, Thread Size Not Applicable, Thread Length Not Applicable, Includes Spot Marker, Hardware Not Included, Mounting Wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.