Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Picture Hanger, Silver, Steel, PK4

  • Mfr # 3PH25M-4ES

  • Zoro # G902635529


product price: $9.89
/pk 4, $2.47/ea
Sold in multiples of 4 for $39.56

Key Features

Material
Steel
Color
Stainless Steel
For Use With
Frames, Mirrors, Home Decor
Finish
Unfinished
Hook Item
Picture Hanger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PH25M-4ES
Zoro #
G902635529
UPC #
00638060661574
Country of Origin
United States

Dimensions

Hook Height
1 1/4 in
Hook Base Width
1 in
Overall Width
1 in
Overall Height
1 1/4 in
Base Height
1 1/4 in
Overall Depth
17/32 in
Base Width
1 1/16 in

Details

Material
Steel
Color
Stainless Steel
For Use With
Frames, Mirrors, Home Decor
Finish
Unfinished
Hook Item
Picture Hanger
Includes
(4) Spot Markers
Mounting
Wall
Number of Hooks
4
Item
Picture Hanger
Working Load Limit
25 lb
Hardware
Not Included
Basic Hook Material
Steel
Hook Finish
Unfinished
Fastening Method
Push In
Points per Hook
1
Projection
1/8 in
Hooks per Base
1
Includes Hardware
Hardware Not Included
Count
4
For Location
Indoor
Weight Capacity
24 1/4 lb
For Materials
Wood, Glass
Base Shape
Rectangle
Hook Type
Hook
Product Type
Picture Hanger

Description

Picture Hanger, Fastening Method Push In, Points per Hook 1, Number of Hooks 4, Basic Hook Material Steel, Hook Finish Unfinished, Working Load Limit 25 lb, Hook Height 1 1/4 in, Hook Base Width 1 in, Projection 1/8 in, Stainless Steel, Thread Size Not Applicable, Thread Length Not Applicable, Includes (4) Spot Markers, Hardware Not Included, Mounting Wall, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.