Zoro Homepage

Pipe Cast-In, 3 In., For Plastic Pipe

  • Mfr # 3PCID

  • Zoro # G0320722


product price: $21.55
/ea

Key Features

Color
Red/white
Material
Plastic
Fire Rating
3 hr
Standards
UL Listed
Usage Location
Floor Penetrations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PCID
Zoro #
G0320722
UPC #
00051115165375
Country of Origin
United States

Dimensions

For Pipe Size
3 in
Maximum Concrete Thickness
2.5 in
Height Adjustability
Adjustable Height
Minimum Height
8 in
Overall Height
2.5 in

Details

Item
Firestop Pipe Cast-In Device
Color
Red/white
Material
Plastic
Fire Rating
3 hr
Standards
UL Listed
Usage Location
Floor Penetrations
Firestop Application
Plastic Pipe
For Material Type
Metal, Plastic
For Use With
Plastic Pipe
For Use On
Pipe
Features
Installs By Attaching Directly to Forms and Floor Decking, One-Piece Design Withstands Impact During Everyday Construction, Tear Strips Allow Installers to Adjust Height for Various Concrete Thickness
Intumescent
Yes
Base Material
Plastic
Market
Commercial, Industrial, Residential
Body Material
Polyethylene
Device Type
Cast-In Device
Firestop Type
Cast-In Devices for Setting in Concrete

Description

Firestop Pipe Cast-In Device, Device Type Cast-In Device, Fire Rating 3 hr, For Pipe Size 3 in, For Use On Pipe, Includes Mounting Hardware Not Applicable, Maximum Concrete Thickness 2.5 in, Minimum Concrete Thickness Not Applicable, Overall Height 2.5 in, Usage Location Floor Penetrations, Base Material Plastic, Body Material Polyethylene, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.