Zoro Homepage

Pipe Cast-In Device, 2 In., For Metal Pipe

  • Mfr # 2MCID

  • Zoro # G0448734


product price: $15.25
/ea

Key Features

Color
Red/Black
Material
Plastic
Fire Rating
3 hr
Standards
UL Listed
Usage Location
Floor Penetrations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MCID
Zoro #
G0448734
UPC #
00051115165405
Country of Origin
United States

Dimensions

For Pipe Size
2 in
Overall Height
2.5 in
Minimum Height
8 in
Height Adjustability
Adjustable Height
Maximum Concrete Thickness
2.5 in

Details

Item
Firestop Pipe Cast-In Device
Color
Red/Black
Material
Plastic
Fire Rating
3 hr
Standards
UL Listed
Usage Location
Floor Penetrations
Firestop Application
Metal Pipe
For Material Type
Metal, Plastic
For Use With
Metal Pipe
For Use On
Pipe
Features
Installs By Attaching Directly to Forms and Floor Decking, Tear Strips Allow Installers to Adjust Height for Various Concrete Thickness
Base Material
Plastic
Device Type
Cast-In Device
Body Material
Polyethylene
Intumescent
Yes
Market
Commercial, Industrial, Residential
Firestop Type
Cast-In Devices for Setting in Concrete
Resistance Properties
up to 3-hour fire protection

Description

Firestop Pipe Cast-In Device, Device Type Cast-In Device, Fire Rating 3 hr, For Pipe Size 2 in, For Use On Pipe, Includes Mounting Hardware Not Applicable, Maximum Concrete Thickness 2.5 in, Minimum Concrete Thickness Not Applicable, Overall Height 2.5 in, Usage Location Floor Penetrations, Base Material Plastic, Body Material Polyethylene, Color Red, Features Installs By Attaching Directly to Forms and Floor Decking, Tear Strips Allow Installers to Adjust Height for Various Concrete Thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.