Zoro Homepage

Pipe Collar, 2 In., For Plastic Pipe

  • Mfr # ULTRA-PPD-2

  • Zoro # G2243114


product price: $13.39
/ea

Key Features

Color
Silver
Material
metal
Fire Rating
3 hr
Standards
UL Classified
Usage Location
Floor Penetrations, Wall Penetrations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ULTRA-PPD-2
Zoro #
G2243114
UPC #
051115083792
Country of Origin
United States

Dimensions

For Pipe Size
2 in
Collar Body Diameter
2 in

Details

Item
Firestop Pipe Collar
Color
Silver
Material
metal
Fire Rating
3 hr
Standards
UL Classified
Usage Location
Floor Penetrations, Wall Penetrations
Firestop Application
Plastic Pipe
Expansion Temperature
32 Degrees F
For Material Type
PVC
Resistance Properties
Fire Resistant
For Use With
Non-Metallic Pipe, Cables and Combos in New and Retrofit Installations
For Use On
Commercial Construction Surfaces, Non-Metallic Pipes
Mount Type
Anchor Tabs
Market
Commercial
Intumescent
Yes
Watertight
No
Body Material
Metal
Firestop Type
Pipe Collars For Passing Through Walls

Description

Firestop Pipe Collar, Collar Body Diameter 2 in, Fire Rating 3 hr, For Pipe Size 2 in, For Use On Commercial Construction Surfaces, Non-Metallic Pipes, Includes Mounting Hardware Not Applicable, Usage Location Floor Penetrations, Wall Penetrations, Body Material Metal, Color Silver, Expansion Temperature 32 Degrees F, For Material Type PVC, Intumescent Yes, Market Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.