Zoro Homepage
This item is Discontinued.
3M Pipe Thread Sealant 1.7 fl oz, Tube, White, Paste PS65

Pipe Thread Sealant 1.7 fl oz, Tube, White, Paste (Discontinued)

  • Mfr # PS65
  • Zoro # G1362392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS65
Zoro #
G1362392
UPC #
00048011627113
Country of Origin
Multiple

Dimensions

Size
50 mL
Container Size and Type
1.7 fl oz Tube
For Maximum Thread Diameter
3 in
Container Size Range
5 oz and Under
Container Size
1.7 fl oz

Details

Application
Pipe Sealing
Color
White
Performance Temp. Range
-65 Degrees to 300 Degrees F
Strength
Medium
Standards
ANSI, US OSHA
Item
Pipe Thread Sealant
Specific Gravity
1.1
For Use With
Applications Requiring Easy Disassembly
Begins to Harden
Not Specified
Viscosity
450,000cP
Full Cure
24 hr
Container Type
Tube
Green Environmental Attribute
Does Not Contain Methylene Chloride
VOC Content
15 g/L
Product Form
Paste
Shelf Life
1 yr
Brand & Series
3M
Maximum Operating Temperature
400 Degrees F
Sealing Application
General Purpose
Non-Toxic
No
Specific Sealing Application
General Purpose Thread Sealing
Full Cure Time
1 day
Minimum Operating Temperature
-65 Degrees F
Min Operating Temperature Range
-69 to -40 Degrees F
Chemical Base
Dimethacrylate
Minimum Viscosity
150,000 cps
Compatible Materials
Metals, Plastics
Flash Point
212 Degrees F
Maximum Viscosity
400,000 cps
Industry Application
General Purpose
For Material Type
Metal, Plastic
Resistance Properties Combination Attribute
Tube
Operating Temperature Range
-65 Degrees F to 400 Degrees F
Storage Requirements
Cool Dry Place, Darkness
Color Family
White
Cure Type
Anaerobic
Application Method
Squeeze

Description

Pipe Thread Sealant, Cure Type Anaerobic, Container Size 1.7 fl oz, Container Type Tube, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -65 Degrees F, Color White, For Material Type Metal, Plastic, Specific Sealing Application General Purpose Thread Sealing, Standards ANSI, US OSHA, For Maximum Thread Diameter 3 in, Application Method Squeeze, Chemical Base Dimethacrylate, Flash Point 212 Degrees F, Full Cure Time 1 day, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.