Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Adhesive, 1099 Series, Tan, 5 oz, Tube

  • Mfr # 1099

  • Zoro # G3375644


product price: $27.29
/ea

Key Features

Type
Best for Nitrile, Medium Viscosity, Fast Dry
Application
Bonds Vinyl Extrusions and Sheeting, Fabrics, Foams and Many Plastics
Color
Tan
Container Size
5 oz
Container Type
Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1099
Zoro #
G3375644
UPC #
00021200198083
Country of Origin
United States

Dimensions

Container Size
5 oz
Container Size - Adhesives
5.0 oz

Details

Item
Plastic Adhesive
Type
Best for Nitrile, Medium Viscosity, Fast Dry
Application
Bonds Vinyl Extrusions and Sheeting, Fabrics, Foams and Many Plastics
Color
Tan
Container Type
Tube
Materials Bonded
Fabric, Foam, Plastic, Vinyl
Begins to Harden
40 min
Chemical Base
Nitrile Rubber
Application Temp. Range
Less Than 230 Degrees F
Functional Cure
Not Rated
Shear Strength
1,306
Adhesive Color
Light Tan
Specific Gravity
0.89
Standards
US Federal Regulations
VOC Content Weight
Less Than 20 g/L
Full Cure Time
24 hr
Working Time
40 min
Primary Applications
Plastics
Minimum Viscosity
2,000 cps
Interior/Exterior
Interior Only
Maximum Viscosity
4,000 cps
Water Resistance
Water-Resistant
Features
Flame Retardant, Fuel Resistant, Low VOC, Oil Resistant, Plasticizer Migration Resistant, Weathering Resistant
Series
1099
Application Method
Brush On, Pump, Roll On, Spray On
Low Odor
No
Solvent-Free
No
VOC Content Weight Percentage
69%
Maximum Performance Temperature
230 Degrees F
Full Cure
24 hr
Container Type - Adhesives
Tube
Green Environmental Attribute
Does Not Contain Methylene Chloride, Meets SCAQMD Requirements
Work Life
40 min
Application Family
General Purpose

Description

Construction Adhesive, Adhesive Color Light Tan, Application Method Brush On, Pump, Roll On, Spray On, Chemical Base Nitrile, Container Size 5 fl oz, Container Type Tube, Features Flame Retardant, Fuel Resistant, Low VOC, Oil Resistant, Plasticizer Migration Resistant, Weathering Resistant, Interior/Exterior Interior Only, Working Time 40 min, VOC Content Weight Percentage 69 Percent, Water Resistance Water-Resistant, VOC Content Weight Less Than 20 g/L, Standards US Federal Regulations

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.