Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Adhesive, 2262 Series, clear, 1 qt, Can

  • Mfr # 2262

  • Zoro # G3130863


product price: $113.04
/ea
Sold in multiples of 12 for $1,356.48
Free Shipping & Returns

Key Features

Type
High Strength, Plasticizer Migration Resistant
Color
clear
Container Size
1 qt
Container Type
Can
Materials Bonded
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2262
Zoro #
G3130863
UPC #
00021200203923
Country of Origin
United States

Dimensions

Container Size
1 qt
Container Size - Adhesives
1 qt

Details

Item
Plastic Adhesive
Type
High Strength, Plasticizer Migration Resistant
Color
clear
Container Type
Can
Materials Bonded
Vinyl
Chemical Base
Synthetic Resin
Functional Cure
24 hr
Adhesive Color
Clear
VOC Content Weight
Less Than 183 g/L
Primary Applications
Plastics
Maximum Viscosity
675 cP
Low Odor
No
Minimum Application Temperature
65 Degrees F
Application Method
Brush On, Roll On, Spray On
Features
Flexible Bond, Fuel Resistant, UV Resistant
Heat Resistant
No
Flammability
Flammable
Water Resistance
Water-Resistant
VOC Content Weight Percentage
75%
Minimum Viscosity
375 cps
Series
2262
For Surface Type
Porous or Non-Porous
Working Time
20 min
Container Type - Adhesives
Can
Application Family
General Purpose
For Use On
Porous or Non-Porous
Work Life
20 min
Green Environmental Attribute
Does Not Contain Methylene Chloride
Substrates
Rigid And Flexible Vinyls, And Metal

Description

Contact Cement, Adhesive Color Clear, Container Size 1 qt, Container Type Can, Flammability Flammable, For Surface Type Porous or Non-Porous, Series 2262, Working Time 20 min, Heat Resistant No, Low Odor No, VOC Content Weight Less Than 183 g/L, Minimum Viscosity 375 cps, Maximum Viscosity 675 cP, Water Resistance Water-Resistant, Application Method Brush On, Roll On, Spray On, Features Flexible Bond, Fuel Resistant, UV Resistant

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.