Plastic/Emblem Adhesive, 5 oz, Tube, Clear, Synthetic Elastomer Base, Begins to Harden in 5 min, 6PK

  • Mfr # 08061

  • Zoro # G8535213


product price:  $118.99
/pk 6, $19.83/ea
Free Shipping & Returns

Key Features

Type
Strong, Quick Drying
Application
For Bonding Plastic Or Metal Emblems, Interior Rigid Plastic, Tail Lights Lenses, Vinyl Side Moldings Or Upholstery.
Color
Clear
Container Size
0.53 oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08061
Zoro #
G8535213
UPC #
00051135080610
Country of Origin
United States

Dimensions

Container Size
0.53 oz
Container Size - Adhesives
5.0 oz

Details

Item
Instant Adhesive
Type
Strong, Quick Drying
Application
For Bonding Plastic Or Metal Emblems, Interior Rigid Plastic, Tail Lights Lenses, Vinyl Side Moldings Or Upholstery.
Color
Clear
Container Type
Bottle
Materials Bonded
Metal, Plastic
Begins to Harden
5 min
Chemical Base
Synthetic Elastomer
Application Family
Fleet and Vehicle
Work Life
5 min
Adhesive Color
Clear
Substrates
Plastic, Metal, Rigid Plastic, Vinyl, Upholstery
Functional Cure
30 min
Solvent-Free
No
Maximum Viscosity
8,500 cps
VOC Content Weight Percentage
58.7%
Primary Applications
Plastics
Features
Quick-Drying, Strong-Adhesive Properties Create A Permanent Bond
Low Odor
No
Series
8061
Application Method
No Special Application
Full Cure Time
24 hr
Interior/Exterior
Interior/Exterior
Minimum Viscosity
8,500 cps
Working Time
5 min
VOC Content Weight
558 g/L
Water Resistance
Water-Resistant
Full Cure
24 hr
Container Type - Adhesives
Tube

Description

Construction Adhesive, Adhesive Color Clear, Application Method No Special Application, Chemical Base Synthetic Elastomer, Container Size 5 fl oz, Container Type Tube, Features Quick-Drying, Strong-Adhesive Properties Create A Permanent Bond, Interior/Exterior Interior/Exterior, Working Time 5 min, VOC Content Weight Percentage 58.7 Percent, Water Resistance Water-Resistant, VOC Content Weight 558 g/L, Low Odor No, Materials Bonded Metal, Plastic, Solvent-Free No, Series 8061

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.