Zoro Homepage

Plate Mounting Tape, 6 in W, 1000 ft L, 5 mil

  • Mfr # 411

  • Zoro # G9141719


product price: $1,296.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Orange
Imperial Tape Length
1000 ft
Imperial Tape Width
6 in
Tape Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
411
Zoro #
G9141719
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
1000 ft
Imperial Tape Width
6 in
Tape Thickness
5 mil

Details

Item
Plate Mounting Tape
Tape Color
Orange

Description

Plate Mounting Tape,24" x 36 Yd.,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.