Platinum Plus for DMS, 05863, 276 mL
- Mfr # 7000120074
- Zoro # G612336327
product price:Â
$
46.59
/ea
Key Features
Color
Gold
Container Size
9.33 fl oz
Container Type
Cartridge
Dry Time
20 min
Work Time
4 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000120074
- Zoro #
- G612336327
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 9.33 fl oz
Details
- Item
- Premium Body Filler
- Color
- Gold
- Container Type
- Cartridge
- Dry Time
- 20 min
- Work Time
- 4 min
- Performance Level
- Best
- Volume
- 9.3 fl oz
- Handling Time
- 4 min
- Container Volume
- 9.3 fl oz (US)
- Paint Time
- 45 Minute
- Material
- Polyester Resin
- Consistency
- Paste
- Application
- Dent Fill, Dent Finish, Marine Dent Fill, Small Dent Repair
Description
3M Platinum Plus body filler, packaged as a cartridge-based two component body repair material for use in the 3M Dynamic Mixing System. Superior adhesion promoter achieves maximum adhesion to all metals|Advanced formula recommended for use with galvanized steel and aluminum|Super creamy formula spreads easily for quick applications|Vacuum processed and pinhole free for ultimate in purity
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.