
Plunger, Black, 10:01 Mixing Ratio
Mfr # EPX PLUNGER
Zoro # G9054026
product price: $20.89
/eaKey Features
Mixing Ratio
10:01
For Use With
45 mL Duo-Pak Cartridges, EPX Plus II Applicator
Characteristics
General Industrial, Bonding, Gluing, Sealing.
Application
Plunger for EPX II Manual Applicator
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EPX PLUNGER
Zoro #
G9054026
UPC #
00076308863913
Country of Origin
Switzerland
Dimensions
Overall Length
7 7/8 in
Details
Item
Plunger
Mixing Ratio
10:01
For Use With
45 mL Duo-Pak Cartridges, EPX Plus II Applicator
Characteristics
General Industrial, Bonding, Gluing, Sealing.
Application
Plunger for EPX II Manual Applicator
Color
Black
Type
Plunger
Product Type
Plunger
Series
EPX
Sub-Brand
Scotch-Weld
Features
Durable, Finely Grooved Drive-Track, Lightweight
Material
Plastic
Description
Plunger, Color Black, For Use With 45 mL Duo-Pak Cartridges, EPX Plus II Applicator, Material Plastic, Product Type Plunger, Mixing Ratio 10:1, Series EPX, Overall Length 7 7/8 in, Features Durable, Finely Grooved Drive-Track, Lightweight, Sub-Brand Scotch-Weld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.