Shop All Air Sanders, Buffers & Polishers
3M
Air Orbital Sander, 1.8lb, 0.28hp, 0.31 in
Mfr # 7100258651
Zoro # G905375668
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Heavy
- Spindle Size Not Available
- Pad Face Type Not Available
- Orbit Dia. 5/16 in
- Average CFM @ 15 Second Run Time Not Available
Product Information
- Brand 3M
- MFR # 7100258651
- Zoro # G905375668
- UPC # 00638060889510
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | Not Available |
Orbit Dia. | 5/16 in |
Min. Hose Size | Not Available |
Overall Length | Not Available |
Tool Length | 7 3/8 in |
Arbor Hole Size | Not Available |
Maximum Disc Diameter | 6 in |
Orbit Diameter | 5/16 in |
Tool Height | 3 9/16 in |
Minimum Hose Size | Not Available |
Details
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Heavy, Orbit Diameter 5/16 in, Horsepower 0.3 hp, Grip Type Palm, Speed Settings Variable, Air Consumption Not Applicable, Required Pressure 90 psi, Air Inlet Size Not Applicable, Air Inlet Type Not Applicable, Minimum Hose Size Not Available, Arbor Hole Size Not Available, Number of Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5/8 in.X 16 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3918)
- HARVEY TOOL End Mill for Exotic Alloys - Ball, 0.0780" (5/64), Shank Dia.: 1/8" (944278-C6)
- DAVIES Ball Knob, 5/16-18 Thread Size, 1.26"L, Blind Tap (0025AU)
- ZORO SELECT Diamond Hole Saw, 2-3/4 in., Thin Wall (59588)
- 3M Match&Finish Sander 28659, 4in, 5/8-11 EXT, 1 hp, 3,500 RPM, 1/pk (28659)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 0.19 in (7100264079)
- 3M Disc Sander 28408, 4in - 5in, 1 hp, 5/8-11 EXT, 12,000 RPM, 1/pk (28408)
- 3M Air Orbital Sander, 1.9 lb, 0.28hp, 0.09 in (7100259232)
- 3M Air Orbital Sander, 1.8lb, 0.28hp, 3/8 in (7100258887)
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 0.19 in (7100258886)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58410)
- 3M Air Sanders, Buffers & Polishers