Zoro Homepage

Pnt Prtcn Flm Rl 1in

  • Mfr # 7000130244

  • Zoro # G512530566


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Tape Width
1 in
Tape Thickness
12.0 mil
Tape Color
Transparent
Tape Length
12.5 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000130244
Zoro #
G512530566
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
1 in
Tape Thickness
12.0 mil
Tape Length
12.5 yd

Details

Tape Color
Transparent

Description

3M Scotchgard Paint Protection Film is a clear, durable, high-grade, colorless urethane film applied to high impact areas of your vehicle to help protect it from damaging road debris. OEM Approved: Trusted and specified by vehicle manufacturers around the globe to meet the requirements for protecting paint and other vulnerable surfaces from chips, scratches, stains, road tar, and punishing outdoor weathering.Virtually Invisible protect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.