Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Point Tool, Diamond Phono, 0.005"

  • Mfr # P0590S2

  • Zoro # G5989627


product price: $20.95
/ea

Key Features

Type
Diamond Phono
Dia. x Length
1/8 in x 1 in
Max. Tool Infeed
0.005 in
Specification
MMMTOOL29027
Application
General Purpose Dressing Tool, Used For Face Dressing, External Radii And Large Internal Radii
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P0590S2
Zoro #
G5989627
UPC #
00051115207921
Country of Origin
United States

Dimensions

Dia. x Length
1/8 in x 1 in
Overall Diameter
1/8 in
Overall Length
1 in

Details

Item
Point Tool
Type
Diamond Phono
Max. Tool Infeed
0.005 in
Specification
MMMTOOL29027
Application
General Purpose Dressing Tool, Used For Face Dressing, External Radii And Large Internal Radii
Product Type
Phono-Point
Tool Infeed (Maximum)
0.005 in
Included Tip Angle
90 Degrees
Diamond Quality
Phono-Point

Description

Point Tool, Included Tip Angle 90 Degrees , Overall Diameter 1/8 in, Overall Length 1 in, Product Type Phono-Point, Specification MMMTOOL29027, Diamond Quality Phono-Point, Tool Infeed (Maximum) 0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.