Pole, with RSQ Assisted Rescue Tool
Mfr # 3500101
Zoro # G601259811
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Yellow
For Use With
Rescue Systems
Includes
Pole
Length
12 ft
Rescue Method
Assisted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3500101
Zoro #
G601259811
UPC #
840779002054
Country of Origin
China
Dimensions
Length
12 ft
Details
Item
Pole
Color
Black, Yellow
For Use With
Rescue Systems
Includes
Pole
Rescue Method
Assisted
ANSI SRL Type
SRL
Series
Ultra-Lok(TM)
Rescue Mode
Lower
Brand and Series
DBI-SALA(R)
Hardware Material
Aluminum
Product Type
Pole with RSQ Assisted Rescue Tool (For SRL)
Description
Pole, Length 12 ft, Color Black, Yellow, For Use With Rescue Systems, Standards Not Applicable, Hardware Material Aluminum, Product Type Pole with RSQ Assisted Rescue Tool (For SRL), Weight Capacity Not Applicable, Includes Pole, Line Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.