Zoro Homepage

Polish, Extra Fine, Gallon, PK4

  • Mfr # 06002

  • Zoro # G5946464


product price: $580.99
/pk 4, $145.25/ea
Free Shipping & Returns

Key Features

Color
White
Removes
Designed to Refine Scratches in Automotive Clear Coats Left From Previous Steps.
Type
Extra Fine
Container Type
Bottle
Compatible Surface Material
Acrylic, Clear Coats, Gelcoat, Glass, Industrial Paint, Lacquered Wood, Powder Coat, Solid Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06002
Zoro #
G5946464
UPC #
00051131060029
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
White
Removes
Designed to Refine Scratches in Automotive Clear Coats Left From Previous Steps.
Type
Extra Fine
Item
Polish
Container Type
Bottle
Compatible Surface Material
Acrylic, Clear Coats, Gelcoat, Glass, Industrial Paint, Lacquered Wood, Powder Coat, Solid Surfaces
Application Method
Buffer
Flash Point
200 Degrees F
VOC Content Weight Percentage
91 %
Product Form
Liquid
Series
Finesse-It Polish Extra Fine
Product Type
Polish
Features
Ideal for Spot Repair on OEM Clear Coats, Removes Swirl Marks and Micro Grade Sanding Scratches, Wax and Silicone Free Formula
VOC Content Weight
676 g/L

Description

Polish, Product Type Polish, Series Finesse-It Polish Extra Fine, Container Type Bottle, Container Size 1 gal, Product Form Liquid, Color White, VOC Content Weight Percentage 91 Percent, Standards -, Application Method Buffer, Compatible Surface Material Acrylic, Clear Coats, Gelcoat, Glass, Industrial Paint, Lacquered Wood, Powder Coat, Solid Surfaces, Features Ideal for Spot Repair on OEM Clear Coats, Removes Swirl Marks and Micro Grade Sanding Scratches, Wax and Silicone Free Formula

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.