Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polishing Pad, 28 In x 14 In, White, PK10

  • Mfr # 4100-28x14

  • Zoro # G1527346


product price: $113.99
/pk 10, $11.40/ea
Free Shipping & Returns

Key Features

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
White
Pad/Brush Shape
Rectangular
Material
Polyester
Size
28" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4100-28x14
Zoro #
G1527346
UPC #
00048011590677
Country of Origin
United States

Dimensions

Floor Pad Size
14 in x 28 in
Size
28" x 14"
Overall Length
28 in
Fits Machine Size
28 in
Overall Width
14 in

Details

Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
White
Pad/Brush Shape
Rectangular
Material
Polyester
Item
Polishing Pad
Speed
175 to 600 rpm
For Use With
Rotary or Automatic Floor Machine
Color
White
Sub-Category
Polishing Pads
Shape
Rectangular
Color Family
White
Application
Buffing, Polishing
Features
Can Be Used to Polish Wood Floors, Spray Cleaning or Dry Buffing Soft Finishes (Using a Rotary Machine), For Use with Low-Speed Floor Machines on Many Types of Floors, Reduces the Number of Stripping and Recoating Events
Speed - Minimum
175 RPM
Product Type
Buffing Pad
Speed - Maximum
600 RPM

Description

Polishing Pad, Color White, Diameter Not Applicable, Material Polyester, Product Type Buffing Pad, Overall Length 28 in, Overall Width 14 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 600 RPM, Fits Machine Size 28 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Buffing, Polishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.