Polishing Pad, Blue, Shape Trapezoid, PK4
Mfr # 86020
Zoro # G0740070
product price: $269.99
/pk 4, $67.50/ea
Free Shipping & Returns
Key Features
Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
Blue
Floor Pad Size
5 in
Pad/Brush Shape
Trapezoid
Material
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86020
Zoro #
G0740070
UPC #
50051125860203
Country of Origin
United States
Dimensions
Floor Pad Size
5 in
Machine Size
Various
Overall Length
5 in
Details
Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
Blue
Pad/Brush Shape
Trapezoid
Material
Diamond
Item
Polishing Pad
Speed
150 to 400 rpm
For Use With
Rotary and Automatic Floor Machine
Sub-Category
Floor Machine Pads
Shape
Trapezoid
Color
Blue
Color Family
Blue
Features
Micro-Replicated Composite Diamond Abrasive Structures Consistently and Rapidly Smooth and Level Stone Floor Surfaces, Works on Concrete, Terrazzo, Marble, and Other Stone Floor Types
Application
Grinding
Speed - Maximum
400 RPM
Speed - Minimum
150 RPM
Product Type
Polishing Pad
Description
Polishing Pad, Color Blue, Diameter Not Applicable, Material Diamond, Product Type Polishing Pad, Overall Length 5 in, Pad/Brush Size Not Applicable, Shape Trapezoid, Speed - Maximum 400 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Grinding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.