Zoro Homepage

Polishing Pad, Dble Sided, 9 In, Wool Blend

  • Mfr # 05705

  • Zoro # G2802563


product price: $57.95
/ea

Key Features

Size
9 in
Pile Thickness (In.)
2 3/4 in
For Use With
No. 5710 Buffing Pad Adapter
Material
Wool
Application
Polishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05705
Zoro #
G2802563
UPC #
00051131057050
Country of Origin
Panama

Dimensions

Size
9 in
Pile Thickness (In.)
2 3/4 in
Thickness
2 in
Outside Diameter
8 in

Details

Item
Polishing Pad, Double Sided
For Use With
No. 5710 Buffing Pad Adapter
Material
Wool
Application
Polishing
Color
Yellow
Compatible Surface Material
Paint
Compatible Tool Type
Polishers
Product Type
Pad
Attachment
Unthreaded Center Hole
Maximum Speed
2,000 RPM
Features
Double-Sided Soft Edge Pads Protect Body and Style Lines, Remove Fine Paint Defects Including Compound Swirl Marks, Single-Side Pads Feature Hook and Loop Attachment for Fast Change-Outs
Texture
Heavy Nap

Description

Polishing Pad, Double Sided, Product Type Pad, Backing Pad Type Not Applicable, Attachment Unthreaded Center Hole, Color Yellow, Material Wool, Maximum Speed 2,000 RPM, Texture Heavy Nap, Thickness 2 in, Outside Diameter 8 in, Compatible Surface Material Paint, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number Not Applicable, Application Polishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.