Zoro Homepage

Polishing Pad, Foam, 5" Size, PK15

  • Mfr # 30805

  • Zoro # G9362234


product price: $125.99
/pk 15, $8.40/ea
Free Shipping & Returns

Key Features

Material
Silicon Carbide
Grit
8000
Type
Polishing
Application
Refining Sand Scratches
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30805
Zoro #
G9362234
UPC #
00051131308053
Country of Origin
United States

Dimensions

Size
5 in
Thickness
1/4 in
Outside Diameter
5 in

Details

Material
Silicon Carbide
Grit
8000
Type
Polishing
Item
Polishing Pad
Application
Refining Sand Scratches
Color
Gray
Characteristics
Hookit(TM) Attachment System, Long Lasting, Patterned
Features
Ability to Replace Compounding in Paint Finishing Process, Allowing for Faster, Cleaner Paint Finishing, Uses Patterned and Precise Mineral Structures, Extending the Life of the Discs and Creating Consistent Finish
Backing Pad Type
Hook-and-Loop
Texture
Smooth
Product Type
Disc
Compatible Surface Material
Paint
Compatible Tool Type
Rotary Sanders

Description

Polishing Pad, Product Type Disc, Backing Pad Type Hook-and-Loop, Attachment Not Applicable, Color Gray, Material Silicon Carbide, Maximum Speed Not Applicable, Texture Smooth, Thickness 1/4 in, Outside Diameter 5 in, Compatible Surface Material Paint, Compatible Tool Type Rotary Sanders, Compatible Manufacturer Part Number Not Applicable, Application Refining Sand Scratches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.