Polishing Pad, Gold, Shape Rectangular, PK6
Mfr # 86025
Zoro # G1917470
product price: $605.99
/pk 6, $101.00/ea
Free Shipping & Returns
Key Features
Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
Gold
Floor Pad Size
3 3/4 in x 9 in
Pad/Brush Shape
Rectangular
Material
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86025
Zoro #
G1917470
UPC #
50051125860258
Country of Origin
United States
Dimensions
Floor Pad Size
3 3/4 in x 9 in
Size
3-3/4" x 9"
Machine Size
Various
Overall Width
3 3/4 in
Overall Length
9 in
Details
Floor Application
Buffing, Burnishing, Polishing
Floor Machine Pads Color Family
Gold
Pad/Brush Shape
Rectangular
Material
Diamond
Item
Polishing Pad
Speed
3000 rpm
For Use With
Orbital Floor Machines
Shape
Rectangular
Color
Gold
Sub-Category
Floor Machine Pads
Color Family
Gold
Features
Micro-Replicated Composite Diamond Abrasive Structures Consistently and Rapidly Smooth and Level Stone Floor Surfaces, Works on Concrete, Terrazzo, Marble, and Other Stone Floor Types
Application
Grinding, Polishing
Speed - Maximum
3,000 RPM
Product Type
Polishing Pad
Description
Polishing Pad, Color Gold, Diameter Not Applicable, Material Diamond, Product Type Polishing Pad, Overall Length 9 in, Overall Width 3 3/4 in, Pad/Brush Size Not Applicable, Shape Rectangular, Speed - Maximum 3,000 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness Not Applicable, Application Grinding, Polishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.