Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polishing Pad, Waffle Face, 8In, Foam, PK6

  • Mfr # 05738

  • Zoro # G3294383


product price: $257.44
/pk 6, $42.91/ea
Free Shipping & Returns

Key Features

Size
8 in Diameter
Characteristics
Reduced diameter loop attachment backing for added edge protection.
Material
Foam
Application
Finishing
For Use With
No. 5717 and 5718 Back-Up Disc Pads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05738
Zoro #
G3294383
UPC #
00051131057388
Country of Origin
United States

Dimensions

Size
8 in Diameter
Outside Diameter
8 in

Details

Item
Polishing Pad w/Waffle Face
Characteristics
Reduced diameter loop attachment backing for added edge protection.
Material
Foam
Application
Finishing
For Use With
No. 5717 and 5718 Back-Up Disc Pads
Color
Black
Compatible Tool Type
Polishers
Attachment
Hook-and-Loop
Maximum Speed
2,500 RPM
Texture
Waffle
Product Type
Pad
Features
Designed to Remove Compound Swirl Marks and Other Minor Surface Defects
Backing Pad Type
Hook-and-Loop

Description

Polishing Pad w/Waffle Face, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Hook-and-Loop, Color Black, Material Foam, Maximum Speed 2,500 RPM, Texture Waffle, Thickness Not Applicable, Outside Diameter 8 in, Compatible Surface Material Not Applicable, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number Not Applicable, Application Finishing, Features Designed to Remove Compound Swirl Marks and Other Minor Surface Defects, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.