Zoro Homepage

Polishing Pad With Waffle Face, 8 In, Foam

  • Mfr # 05733

  • Zoro # G0301646


product price: $33.35
/ea

Key Features

Pile Thickness (In.)
1 1/2 in
Material
Foam
For Use With
No. 5717 and 5718 Back-Up Disc Pads
Type
Swirl Eliminator
Application
Polishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05733
Zoro #
G0301646
UPC #
00051131057333
Country of Origin
United States

Dimensions

Pile Thickness (In.)
1 1/2 in
Size
8 in
Thickness
2 in
Outside Diameter
8 in

Details

Material
Foam
Item
Polishing Pad w/Waffle Face
For Use With
No. 5717 and 5718 Back-Up Disc Pads
Type
Swirl Eliminator
Application
Polishing
Color
Blue
Compatible Tool Type
Polishers
Backing Pad Type
Hook-and-Loop
Features
Inset Design Allows the use of 3M Hookit Back Up Pads without Adding Bulk, Provides Soft, Smooth Surface for Applying 3M Perfect-It Polishes, Helps Eliminate Swirl Marks and Apply High Gloss Finishes, Waffle Face Provides Sufficient Contact Surface While Holding Polish Well
Product Type
Pad
Texture
Waffle
Compatible Surface Material
Paint
Maximum Speed
2,000 RPM

Description

Polishing Pad w/Waffle Face, Product Type Pad, Backing Pad Type Hook-and-Loop, Attachment Not Applicable, Color Blue, Material Foam, Maximum Speed 2,000 RPM, Texture Waffle, Thickness 2 in, Outside Diameter 8 in, Compatible Surface Material Paint, Compatible Tool Type Polishers, Compatible with Manufacturer Model Number Not Applicable, Application Polishing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.