Zoro Homepage

Polishing Paper, Blue, PK2

  • Mfr # 286Q

  • Zoro # G1961108


product price: $481.99
/pk 2, $241.00/ea
Free Shipping & Returns

Key Features

Overall Width
5 in
Grade
9
Grit
9
Series
286Q
Disc Dia.
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286Q
Zoro #
G1961108
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Disc Dia.
5"

Details

Item
Polishing Paper
Grade
9
Grit
9
Series
286Q

Description

Polishing Paper, Series 286Q, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.