Polishing Paper, Gray, PK2
Mfr # 7000028089
Zoro # G1961071
product price: $422.99
/pk 2, $211.50/ea
Free Shipping & Returns
Key Features
Overall Width
5 in
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Grade
15
Backing Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000028089
Zoro #
G1961071
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
5 in
Disc Dia.
5"
Details
Item
PSA Disc Roll
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Grade
15
Grit
15
Backing Material
Paper
Series
486Q
Color
Beige
Description
Polishing Paper, Series 486Q, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.