Zoro Homepage

Polishing Paper, Green, PK2

  • Mfr # 7100019320

  • Zoro # G1961150


product price: $422.99
/pk 2, $211.50/ea
Free Shipping & Returns

Key Features

Overall Width
5 in
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Grade
30
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100019320
Zoro #
G1961150
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Disc Dia.
5"

Details

Item
PSA Disc Roll
Abrasive Material
Silicon Carbide
Abrasive Type
Non-Woven
Grade
30
Grit
30
Backing Material
Paper
Series
486Q
Color
Beige

Description

Polishing Paper, Grit 30, Series 486Q, Grade 30, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.