Zoro Homepage

Poly Tape 480, Transparent, 2in X 36yd

  • Mfr # 480

  • Zoro # G015832556


product price: $90.69
/ea
Sold in multiples of 24 for $2,176.56
Free Shipping & Returns

Key Features

Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-20°F
Tape Color
Transparent
Tape Thickness
5.1 mil
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480
Zoro #
G015832556
UPC #
50051111918086
Country of Origin
United States

Dimensions

Tape Thickness
5.1 mil
Tape Length
36 yd

Details

Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-20°F
Tape Color
Transparent
Material
Polyethylene
Max. Tape Performance Temp.
170°F

Description

Poly Tape 480,Transparent,2in X 36yd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.