Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester Fabric Tape, 1/4"x54-1/2yd.

  • Mfr # 3M CN3190 0.25 X 54.5YD

  • Zoro # G5535960


product price: $93.57
/ea
Sold in multiples of 4 for $374.28
Free Shipping & Returns

Key Features

Color
Gray
Tape Adhesive
Acrylic
Tape Thickness
4.3 mil
Tensile Strength
40 lb./in.
Material
Copper and Nickel Coated Ripstop Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M CN3190 0.25 X 54.5YD
Zoro #
G5535960
UPC #
888519296530
Country of Origin
Korea, Republic of

Dimensions

Tape Thickness
4.3 mil
Length
54.5 yd.
Width
1/4 in

Details

Item
Polyester Fabric Tape,1/4"x54-1/2yd.
Color
Gray
Tape Adhesive
Acrylic
Tensile Strength
40 lb./in.
Material
Copper and Nickel Coated Ripstop Polyester

Description

Polyester Fabric Tape,1/4 In.x54-1/2yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.