Zoro Homepage
This item is Discontinued.
3M Polyester Fabric Tape, 1/8"x5yd. 0.125-5-CN3190

Polyester Fabric Tape, 1/8"x5yd. (Discontinued)

  • Mfr # 0.125-5-CN3190
  • Zoro # G5534831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.125-5-CN3190
Zoro #
G5534831
UPC #
888519296714
Country of Origin
Korea, Republic of

Dimensions

Tape Thickness
4.3 mil
Length
5 yd.
Width
1/8 in

Details

Item
Polyester Fabric Tape,1/8"x5yd.
Color
Gray
Tape Adhesive
Acrylic
Material
Copper and Nickel Coated Ripstop Polyester

Description

Polyester Fabric Tape,1/8 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.