Polyester Fabric Tape, Gray, 12"x5yd.
Mfr # 12-5-CN3190
Zoro # G5535945
product price: $491.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Tape Adhesive
Acrylic
Tape Thickness
4.3 mil
Tensile Strength
40 lb./in.
Material
Copper/Nickel Coated Ripstop Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-5-CN3190
Zoro #
G5535945
UPC #
888519296820
Country of Origin
Korea, Republic of
Dimensions
Tape Thickness
4.3 mil
Width
12 in
Length
5 yd.
Details
Item
Polyester Fabric Tape,Gray,12"x5yd.
Color
Gray
Tape Adhesive
Acrylic
Tensile Strength
40 lb./in.
Material
Copper/Nickel Coated Ripstop Polyester
Description
Polyester Fabric Tape,Gray,12 In.x5yd.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.