Zoro Homepage

Polyester Film Tape, Silver, 1"x72yd.

  • Mfr # 3M 850 1 X 72YD - SILVER

  • Zoro # G5539110


product price: $137.99
/ea
Sold in multiples of 3 for $413.97
Free Shipping & Returns

Key Features

Tape Backing Material
Polyester
Tape Length
72 yd.
Tape Shape
Continuous Roll
Tape Thickness
1.9 mil
Min. Tape Performance Temp.
-60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3M 850 1 X 72YD - SILVER
Zoro #
G5539110
UPC #
888519017036
Country of Origin
Mexico

Dimensions

Tape Width
1"
Tape Length
72 yd.
Tape Thickness
1.9 mil

Details

Item
Film Tape
Tape Backing Material
Polyester
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
300 Degrees F
Tape Tensile Strength
28 lb./in.
Tape Adhesive Strength
30 oz./in.
Tape Color
Silver
Tape Application
Post Splicing Movie Film; Deflect Flagging Where Reflective Sensing is Required; Decorative Striping and Die Cutting; Decorative Edging
Tape Elongation
120%
Standards
ASTM D3330; ASTM D3759; ASTM D3652; ASTM D3833

Description

Polyester Film Tape,Silver,1 In.x72yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.