Polyester Protective Tape 335, Pink, 1/2 In X 144 Yd, 1.6 Mil (Discontinued)
- Mfr # 7010045164
- Zoro # G204245853
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7010045164
Zoro #
G204245853
UPC #
21200393327
Country of Origin
Unknown
Description
Thin, Visible Surface Protection_x000D_
3MTM Polyester Protective Tape 335 is a 1.5 mil, polyester film tape designed to protect finished surfaces from light abrasion, nicks and scratches. The pink colored tape provides a clear and definitive identification of the protective area, while also providing visibility for application or removal. This tape offers excellent heat, abrasion, tear, scratch, impact and puncture resistance. It can withstand extended exposure to temperatures up to 150°F/66°C, and short term (30 minutes or less) exposure up to 250°F/121°C._x000D_
Recommended Applications_x000D_
Protection from fumes and splash during plating processes on the upper portion of printed wiring boards_x000D_
Protection of polished stainless steel and aluminum in fabrication, shipping and storage_x000D_
Protection of nameplates and instrument panels during shipping and installation_x000D_
Protection of finished, non-metallic surfaces_x000D_
Protection of non-image side of inner layers of multi-layer printed wiring boards_x000D_
Low-Tack Adhesion with Minimal Build-Up_x000D_
3MTM Polyester Protective Tape 335 features a low tack, clear, rubber adhesive that adheres to a wide variety of surfaces, including polished metal and plastic surfaces. This adhesive features minimum adhesion build-up and remo(more...)
3MTM Polyester Protective Tape 335 is a 1.5 mil, polyester film tape designed to protect finished surfaces from light abrasion, nicks and scratches. The pink colored tape provides a clear and definitive identification of the protective area, while also providing visibility for application or removal. This tape offers excellent heat, abrasion, tear, scratch, impact and puncture resistance. It can withstand extended exposure to temperatures up to 150°F/66°C, and short term (30 minutes or less) exposure up to 250°F/121°C._x000D_
Recommended Applications_x000D_
Protection from fumes and splash during plating processes on the upper portion of printed wiring boards_x000D_
Protection of polished stainless steel and aluminum in fabrication, shipping and storage_x000D_
Protection of nameplates and instrument panels during shipping and installation_x000D_
Protection of finished, non-metallic surfaces_x000D_
Protection of non-image side of inner layers of multi-layer printed wiring boards_x000D_
Low-Tack Adhesion with Minimal Build-Up_x000D_
3MTM Polyester Protective Tape 335 features a low tack, clear, rubber adhesive that adheres to a wide variety of surfaces, including polished metal and plastic surfaces. This adhesive features minimum adhesion build-up and remo(more...)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.