Zoro Homepage

Polyester Tape, Blue, 1.25" x 72 yd.

  • Mfr # 8901

  • Zoro # G5359229


product price: $92.09
/ea
Sold in multiples of 4 for $368.36
Free Shipping & Returns

Key Features

Tape Backing Material
Polyester
Tape Width
1-1/4"
Tape Length
72 yd.
Tape Shape
Continuous Roll
Tape Thickness
2.4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8901
Zoro #
G5359229
UPC #
888519270011
Country of Origin
United States

Dimensions

Tape Width
1-1/4"
Tape Length
72 yd.
Tape Thickness
2.4 mil

Details

Item
Release Surface and Liner Splicing Tape
Tape Backing Material
Polyester
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-60 Degrees F
Max. Tape Performance Temp.
400 Degrees F
Tape Tensile Strength
26 lb./in.
Tape Adhesive Strength
29 oz./in.
Tape Color
Blue
Tape Application
Used in Applications Requiring High Temperatures or Adhesion to Silicone Treated Surfaces Splicing of Silicone Treated Webs, Masking Parts for Powder Coat Painting, Holding Parts or Sealing Vacuum Bags During Processing
Tape Elongation
115%
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Tape Adhesive
Silicone
Material
Polyester

Description

Thin and conformable, 3M Polyester Tape 8901 excels in high temperature masking operations such as powder coat painting. Coated with a silicone adhesive, this tape bonds to a variety of difficult surfaces. It is chemical resistant and performs under a wide range of temperatures and environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.